Zoro Homepage

Silicone Sealant, 10 oz, Cartridge, Light Gray, Silicone Base, Advanced Silicone

  • Mfr # 2813704

  • Zoro # G4513993


product price: $10.69
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
Light Gray
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2813704
Zoro #
G4513993
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
Light Gray
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
Advanced Silicone
Working Time
5 min
Full Cure Time
1 day
Elongation
347 %
Sealant Base
Silicone
Meets
ASTM C920, Type S, Grade NS, Class 25, Use A, G, O, TT-S-001543A, TT-S-00230C
Begins to Harden
30 min
Performance Temp. Range
-60 Degrees to 400 Degrees F
For Use With
Around wires/pipes, Baseboards, Doors, Molding, Siding, Trim, Vents, Windows
Specific Gravity
1.05
Sealant Properties
Flexible
Application Temp. Range
40 Degrees to 100 Degrees F
Flash Point
199 Degrees F
Standards
ASTM C920 Type S Class 25 Use NT, M, A and O, ASTM C920 Type S Grade NS Class 35, TT-S-001543A, TT-S-00230C
For Use On Surface Material
Aluminum, Brick, Cement, Drywall, Fiberglass, Glass, Masonry, Metal, Plaster, PVC, Stone, Stucco, Wood
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof
Maximum Application Temperature
100 Degrees F
Minimum Performance Temperature
-60 Degrees F
Environment
Indoor
VOC Content Weight Percentage
3 %
Minimum Application Temperature
40 Degrees F
VOC Content Weight
28 g/L
Maximum Performance Temperature
400 Degrees F

Description

Silicone Sealant, Color Gray, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Standards ASTM C920 Type S Class 25 Use NT, M, A and O, ASTM C920 Type S Grade NS Class 35, TT-S-001543A, TT-S-00230C, Elongation 347 Percent, Full Cure Time 1 day

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.