Zoro Homepage

Silicone Sealant, 10 oz, Cartridge, White, Silicone Base, Tub & Tile

  • Mfr # 2749484

  • Zoro # G4529585


product price: $7.49
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Kitchen and Bath
Adhesive Grouping
Caulk
Series
Tub & Tile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2749484
Zoro #
G4529585
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
White
Application
Kitchen and Bath
Adhesive Grouping
Caulk
Series
Tub & Tile
Working Time
5 min
Full Cure Time
1 day
Elongation
328 %
Sealant Base
Silicone
Sealant Properties
Flexible
Meets
ASTM C920, Type S, Grade NS, Class 25, Use A, G, O, TT-S-001543A, TT-S-00230C
Specific Gravity
1.05
Application Temp. Range
40 Degrees to 100 Degrees F
Performance Temp. Range
-60 Degrees to 400 Degrees F
For Use With
Standard Caulk Gun
Flash Point
200 Degrees F
Begins to Harden
30 min
Standards
ASTM C920 Type S Grade NS, Class 25 Use NT, M, G, A and O, TT-S-001543A, TT-S-00230C
For Use On Surface Material
Aluminum, Cement, Ceramic, Drywall, Fiberglass, Formica, Glass, Granite, Marble, Metal, Stone, Plaster, Plastic, Porcelain, Wood
Maximum Performance Temperature
400 Degrees F
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Waterproof
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
100 Degrees F
Minimum Performance Temperature
-60 Degrees F
VOC Content Weight
36 g/L
VOC Content Weight Percentage
3 %

Description

Silicone Sealant, Color White, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Waterproof, Sealant Properties Flexible, Standards ASTM C920 Type S Grade NS, Class 25 Use NT, M, G, A and O, TT-S-001543A, TT-S-00230C, Elongation 328 Percent, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.