Silicone Sealant, Metal Silicone 2, 10 oz, Cartridge, Gray

  • Mfr # 2816710

  • Zoro # G4540286


product price: $12.55
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
Metallic Gray
Application
Window and Door
Adhesive Grouping
Caulk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2816710
Zoro #
G4540286
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Metal Caulk
Container Type
Cartridge
Color
Metallic Gray
Application
Window and Door
Adhesive Grouping
Caulk
Series
Metal Silicone 2
Working Time
5 min
Full Cure Time
1 day
Elongation
347 %
Sealant Base
Silicone
Begins to Harden
30 min
Meets
ASTM C920, Type S, Grade NS, Class 25, Use A, G, O, TT-S-001543A, TT-S-00230C
Sealant Properties
Flexible
Application Temp. Range
40 Degrees to 100 Degrees F
Flash Point
200 Degrees F
Specific Gravity
1.05
For Use With
Aluminum and Metal
Performance Temp. Range
-60 Degrees to 400 Degrees F
Standards
ASTM C920 Type S Grade and NS Class 25 Use NT, M, G, A and O, TT-S-001543A, TT-S-00230C
For Use On Surface Material
Aluminum, Brick, Cement, Concrete, Copper, Drywall, Fiberglass, Glass, Masonry, Metal, Plaster, PVC, Stainless Steel, Stone, Stucco, Wood
Minimum Application Temperature
40 Degrees F
Minimum Performance Temperature
-60 Degrees F
VOC Content Weight
28 g/L
Maximum Application Temperature
100 Degrees F
Maximum Performance Temperature
400 Degrees F
VOC Content Weight Percentage
3 %
Resistance Properties
Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant

Description

Sealant, Color Gray, Application Window and Door, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C920 Type S Grade and NS Class 25 Use NT, M, G, A and O, TT-S-001543A, TT-S-00230C, Elongation 347 Percent, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature -60 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.