Zoro Homepage

Smart Bulb, 15 W, Wi-Fi Connectivity: Yes, Bluetooth, Wi-Fi Control, E26 Medium Lamp Base, LED Lamp

  • Mfr # 93131637

  • Zoro # G816038089


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93131637
Zoro #
G816038089
UPC #
43168564601
Country of Origin
China

Description

Use GE Cync direct connect full color outdoor smart LED light bulbs to enhance your home's landscaping or celebrate the holidays. Use millions of colors to change the outside seasonal decor, create a next level holiday theme and support your team on game day with these color changing LED lights. Each smart outdoor light bulb has a tunable white spectrum. Get added confidence with our smart Wi-Fi bulbs by scheduling your lights via the Cync app, powered by Savant, so you never come home to a dark house. With the ability to control your lights away from home, these decorative LED light bulbs provide the added convenience of controlling your lights while away on vacation. The smart Wi-Fi floodlight bulbs also allow voice control with Amazon Alexa and Google Assistant smart home devices sold separately when your hands are full. These Wi-Fi smart bulbs connect directly to a 2.4 GHz Wi-Fi connection via the Cync app, no additional hardware needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.