Zoro Homepage

Smart Bulb, 6.2 W, Wi-Fi Connectivity: Yes, Bluetooth, Wi-Fi Control

  • Mfr # 93131635

  • Zoro # G016038148


product price: $35.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93131635
Zoro #
G016038148
UPC #
43168564588
Country of Origin
China

Description

The full color direct connect ST19 LED globe light bulbs make it simple to add smart control to any fixture. Use millions of colors to change a kids' room with their interests, to create a next level movie night and support your team on game day with these color changing LED lights. Each LED globe bulb has a tunable white spectrum that supports your sleep/wake cycle and creates the ideal scene for winding down or waking up. Get added confidence with our smart Wi-Fi bulbs by scheduling your lights via the Cync App so you never come home to a dark house. With the ability to control your lights away from home, these decorative LED light bulbs provide the added convenience of controlling your lights while away on vacation. The ST19 light bulbs also allow voice control with Amazon Alexa and Google Assistant smart home devices when your hands are full. These Wi-Fi smart bulbs work right out of the box using the Cync App and a 2.4 GHz Wi-Fi connection, no additional hardware needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.