Shop GE
Create Account
Smart Color Changing Light Strip, 120 V, 10 W, LED Lamp, 250 Lumens, 4000 K Color Temp
- Mfr # 93131731
- Zoro # G016038117
product price:Â
$
52.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93131731
- Zoro #
- G016038117
- UPC #
- 43168565462
- Country of Origin
- China
Description
GE Cync indoor direct connect smart LED light strips provide enhanced control, scheduling, light themes and millions of vibrant colors to enhance any space - no hub required. Use millions of colors to change a kids' room with their interests, to create a next level movie night and support your team on game day with these color changing LED lights. Select from a wide range of white color tones from 2000K to 7000K and pinpoint the ideal white light. Each light strip has a tunable white spectrum that supports your sleep/wake cycle and creates the ideal scene for winding down or waking up. Get added confidence with our smart Wi-Fi lights by scheduling your lights via the Cync app, powered by Savant, so you never come home to a dark house. With the ability to control your lights away from home, these decorative LED light strips provide the added convenience of controlling your lights while away on vacation. The smart Wi-Fi lights also allow voice control with Amazon Alexa and Google Assistant smart home devices when your hands are full. With Matter compatibility, easily connect directly to leading smart home devices sold separately and apps such as Amazon Alexa, Google Home, Samsung SmartThings and Apple Home for hands-free voice control. These Wi-Fi smart lights connect directly to a 2.4 GHz Wi-Fi connection via the Cync app, no additional hardware needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.