Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Light Bulb, 9.5 W, Wi-Fi Connectivity: Yes, App, Voice Control, Medium Lamp Base, LED Lamp

  • Mfr # 93131798

  • Zoro # G316038107


product price: $21.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93131798
Zoro #
G316038107
UPC #
43168566308
Country of Origin
China

Description

Use GE Cync reveal smart bulb to change the vibe of any space in seconds. Set the ideal mood for dinner, working from home, movie night and everything in between. Select reveal light to provide incredible color contrast plus whiter whites ideal for kitchens and craft and hobby spaces. Each smart indoor light bulb is a dimmable bulb via the Cync App, powered by Savant, Alexa or the Google Home app, making it easy to dim the lights for any occasion. Get added confidence by scheduling your lights so you never coming home to a dark house. The smart Wi-Fi light bulbs also allow voice control with Amazon Alexa and Google Assistant smart home devices when your hands are full. These Wi-Fi smart bulbs connect directly to a 2.4 GHz Wi-Fi connection, no additional hardware needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.