
SMS Protective Coverall with Hood, White, S
Mfr # GW901S
Zoro # G610841373
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Color
White
Named Size
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW901S
Zoro #
G610841373
UPC #
810084962497
Country of Origin
China
Dimensions
Named Size
S
Details
Item
Disposable Coverall
Color
White
Description
GE Small SMS Protective Coverall with Hood. This is the GE Protective Coverall with hood made with SMS Material. Features a two-way zipper sealable flap, elastic wrist, ankles, and waist. It offers protection against liquids, chemicals, and airborne particulates. It is lightweight and breathable. It can be used in wood working, painting, Industry, Cleaning, Waste handling & recycle and in Agriculture or Gardening. It meets ISO EN13688; TYPE 5 EN13982-1 TYPE 6 EN 13034; EN 1073-2 & EN1149-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.