Spark Electrode
Mfr # WB13K18
Zoro # G3386288
product price: $43.19
/eaKey Features
For Use With
Range
For Use With Mfr. Model Number
WB13K0018
Fits Brand
GE, Hotpoint, Kenmore
Height
1 1/2 in
Product Type
Ignitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB13K18
Zoro #
G3386288
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1 1/2 in
Overall Height
1 1/2 in
Overall Width
6 in
Details
Item
Ignitor
For Use With
Range
For Use With Mfr. Model Number
WB13K0018
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Ignitor
Compatible with Manufacturer Model Number
WB13K0018
Compatible Manufacturer Model Number
WB13K0018
Compatible Manufacturer Part Number
WB13K0018
Compatible with Mfr. Model No.
WB13K0018
For Use with Mfr Model Number
WB13K0018
Compatible with Manufacturer Model No.
WB13K0018
Compatible Pump Manufacturer Part Number
WB13K0018
Compatible Mfr. Model Number
WB13K0018
Description
Ignitor, For Use With Range, Product Type Ignitor, Compatible with Manufacturer Model Number WB13K0018, Overall Height 1 1/2 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.