Shop GE
See all product information
Create Account
Spark Module, WB13X24741
- Mfr # WB13X24741
- Zoro # G314022474
product price:Â
$
29.79
/ea
Key Features
Length
4.1732in
Height
0.9448in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB13X24741
- Zoro #
- G314022474
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4.1732in
- Height
- 0.9448in
Description
The GE WB13X24741 Ignition Module is the perfect addition to your gas range or wall oven. This genuine OEM replacement part is designed to help your appliance burn fuel efficiently and effectively. The ignition module helps push your appliance to ignite the gas so that you can enjoy a delicious meal. This part is easy to install and you'll be able to cook in no time at all. Don't wait any longer, replace the faulty ignition module today and enjoy the peace of mind that comes with a reliable and quality product. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.