Zoro Homepage

Specialty Light Bulb, S11 Lamp, 40 W Equivalent, Intermediate E17 Lamp Base, Non-Dimmable, Clear

  • Mfr # 93128996

  • Zoro # G716037786


product price: $12.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93128996
Zoro #
G716037786
UPC #
43168524254
Country of Origin
China

Description

GE Specialty Light Bulb, Wattage Rating: 4 W, 120 V, Lamp Base: Intermediate E17, Lamp Shape: S11, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 360 Lumens, Dimmable: Non-Dimmable, Light Color: Warm White, Color Temperature: 2700 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Dimensions: 1.38 in Dia x 2.5 in L, Incandescent Equivalent: 40 W, Suitable for: Microwave Lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.