Zoro Homepage

Specialty Light Bulb, T4 Lamp, 25 W Equivalent, G9 Lamp Base, Non-Dimmable

  • Mfr # 93129000

  • Zoro # G516054891


product price: $13.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129000
Zoro #
G516054891
UPC #
43168524292
Country of Origin
China

Description

GE Specialty Light Bulb, Wattage Rating: 3 W, 120 V, Lamp Base: G9, Lamp Shape: T4, Lamp Finish: Frosted, Lumens: 280 Lumens, Dimmable: Non-Dimmable, Light Color: Warm White, Color Temperature: 2700 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Dimensions: 0.6 in Dia x 3 in L, Incandescent Equivalent: 25 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.