Standard Bulb, 25 W, A19 Lamp, E26 Medium Lamp Base, 210 Lumens, 2500 K Color Temp, PK2

  • Mfr # 97492

  • Zoro # G516037740


product price: $9.85
/pk 2, $4.93/ea
Sold in multiples of 12 for $118.20

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97492
Zoro #
G516037740
UPC #
43168900027
Country of Origin
China

Description

GE Standard Bulb, Wattage Rating: 25 W, 120 V, Lamp Shape: A19, Lamp Base: E26 Medium, Lamp Material: Glass, Lumens: 210 Lumens, Lumens Efficiency: 8 Lumens/W, Light Color: White, Color Temperature: 2500 K, Average Life: 2500 hr, Dimensions: 2.37 in Dia, Filament Type: CC-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.