Stove Haliant Burner, WB30T10155
- Mfr # WB30T10155
- Zoro # G014022941
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Height
3.3in
Length
19.9in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB30T10155
- Zoro #
- G014022941
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.3in
- Length
- 19.9in
Description
Haliant burner works with some GE, Hotpoint, and RCA models of stoves / ovens / ranges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.