Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stove Igniter

  • Mfr # 22-WB13X27058

  • Zoro # G5901309


product price: $60.49
/ea

Key Features

For Use With
Range
For Use With Mfr. Model Number
J2S968TH4WW, JGB920BEC1BB, JGB920BEC2BB, JGB920BEC3BB, JGB920BEC4BB, JGB920CEC1CC, JGB920CEC2CC, JGB920KEC1CC, JGB920KEC2CC, JGB920KEC3CC, JGB920SEC1SS, JGB920SEC2SS, JGB920SEC3SS, JGB920SEC4SS, JGB920TEC1WW, JGB920TEC2WW, JGB920TEC3WW, JGB920WEC1WW, JGB920WEC2WW, JGP328BEC1BB, JGP328BEC2BB, JGP328BEJ1BB, JGP328CEC1CC, JGP328CEC2CC, JGP328CEJ1CC, JGP328SEJ1SS, JGP328WEC1WW, JGP328WEC2WW, JGP328WEJ1WW, JGP333DET1BB
Fits Brand
GE, Hotpoint Kenmore
Height
2 1/4 in
Product Type
Ignitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-WB13X27058
Zoro #
G5901309
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 1/4 in
Overall Height
2 1/4 in
Overall Width
1 5/8 in

Details

Item
Ignitor
For Use With
Range
For Use With Mfr. Model Number
J2S968TH4WW, JGB920BEC1BB, JGB920BEC2BB, JGB920BEC3BB, JGB920BEC4BB, JGB920CEC1CC, JGB920CEC2CC, JGB920KEC1CC, JGB920KEC2CC, JGB920KEC3CC, JGB920SEC1SS, JGB920SEC2SS, JGB920SEC3SS, JGB920SEC4SS, JGB920TEC1WW, JGB920TEC2WW, JGB920TEC3WW, JGB920WEC1WW, JGB920WEC2WW, JGP328BEC1BB, JGP328BEC2BB, JGP328BEJ1BB, JGP328CEC1CC, JGP328CEC2CC, JGP328CEJ1CC, JGP328SEJ1SS, JGP328WEC1WW, JGP328WEC2WW, JGP328WEJ1WW, JGP333DET1BB
Fits Brand
GE, Hotpoint Kenmore
Product Type
Ignitor
Compatible with Manufacturer Model Number
J2S968TH4WW, JGB920BEC1BB, JGB920BEC2BB, JGB920BEC3BB, JGB920BEC4BB, JGB920CEC1CC, JGB920CEC2CC, JGB920KEC1CC, JGB920KEC2CC, JGB920KEC3CC, JGB920SEC1SS, JGB920SEC2SS, JGB920SEC3SS, JGB920SEC4SS, JGB920TEC1WW, JGB920TEC2WW, JGB920TEC3WW, JGB920WEC1WW, JGB920WEC2WW, JGP328BEC1BB, JGP328BEC2BB, JGP328BEJ1BB, JGP328CEC1CC, JGP328CEC2CC, JGP328CEJ1CC, JGP328SEJ1SS, JGP328WEC1WW, JGP328WEC2WW, JGP328WEJ1WW, JGP333DET1BB
Compatible with Mfr. Model No.
J2S968TH4WW, JGB920BEC1BB, JGB920BEC2BB, JGB920BEC3BB, JGB920BEC4BB, JGB920CEC1CC, JGB920CEC2CC, JGB920KEC1CC, JGB920KEC2CC, JGB920KEC3CC, JGB920SEC1SS, JGB920SEC2SS, JGB920SEC3SS, JGB920SEC4SS, JGB920TEC1WW, JGB920TEC2WW, JGB920TEC3WW, JGB920WEC1WW, JGB920WEC2WW, JGP328BEC1BB, JGP328BEC2BB, JGP328BEJ1BB, JGP328CEC1CC, JGP328CEC2CC, JGP328CEJ1CC, JGP328SEJ1SS, JGP328WEC1WW, JGP328WEC2WW, JGP328WEJ1WW, JGP333DET1BB
Compatible Manufacturer Model Number
J2S968TH4WW, JGB920BEC1BB, JGB920BEC2BB, JGB920BEC3BB, JGB920BEC4BB, JGB920CEC1CC, JGB920CEC2CC, JGB920KEC1CC, JGB920KEC2CC, JGB920KEC3CC, JGB920SEC1SS, JGB920SEC2SS, JGB920SEC3SS, JGB920SEC4SS, JGB920TEC1WW, JGB920TEC2WW, JGB920TEC3WW, JGB920WEC1WW, JGB920WEC2WW, JGP328BEC1BB, JGP328BEC2BB, JGP328BEJ1BB, JGP328CEC1CC, JGP328CEC2CC, JGP328CEJ1CC, JGP328SEJ1SS, JGP328WEC1WW, JGP328WEC2WW, JGP328WEJ1WW, JGP333DET1BB
For Use with Mfr Model Number
J2S968TH4WW, JGB920BEC1BB, JGB920BEC2BB, JGB920BEC3BB, JGB920BEC4BB, JGB920CEC1CC, JGB920CEC2CC, JGB920KEC1CC, JGB920KEC2CC, JGB920KEC3CC, JGB920SEC1SS, JGB920SEC2SS, JGB920SEC3SS, JGB920SEC4SS, JGB920TEC1WW, JGB920TEC2WW, JGB920TEC3WW, JGB920WEC1WW, JGB920WEC2WW, JGP328BEC1BB, JGP328BEC2BB, JGP328BEJ1BB, JGP328CEC1CC, JGP328CEC2CC, JGP328CEJ1CC, JGP328SEJ1SS, JGP328WEC1WW, JGP328WEC2WW, JGP328WEJ1WW, JGP333DET1BB
Compatible Manufacturer Part Number
J2S968TH4WW, JGB920BEC1BB, JGB920BEC2BB, JGB920BEC3BB, JGB920BEC4BB, JGB920CEC1CC, JGB920CEC2CC, JGB920KEC1CC, JGB920KEC2CC, JGB920KEC3CC, JGB920SEC1SS, JGB920SEC2SS, JGB920SEC3SS, JGB920SEC4SS, JGB920TEC1WW, JGB920TEC2WW, JGB920TEC3WW, JGB920WEC1WW, JGB920WEC2WW, JGP328BEC1BB, JGP328BEC2BB, JGP328BEJ1BB, JGP328CEC1CC, JGP328CEC2CC, JGP328CEJ1CC, JGP328SEJ1SS, JGP328WEC1WW, JGP328WEC2WW, JGP328WEJ1WW, JGP333DET1BB
Compatible with Manufacturer Model No.
J2S968TH4WW, JGB920BEC1BB, JGB920BEC2BB, JGB920BEC3BB, JGB920BEC4BB, JGB920CEC1CC, JGB920CEC2CC, JGB920KEC1CC, JGB920KEC2CC, JGB920KEC3CC, JGB920SEC1SS, JGB920SEC2SS, JGB920SEC3SS, JGB920SEC4SS, JGB920TEC1WW, JGB920TEC2WW, JGB920TEC3WW, JGB920WEC1WW, JGB920WEC2WW, JGP328BEC1BB, JGP328BEC2BB, JGP328BEJ1BB, JGP328CEC1CC, JGP328CEC2CC, JGP328CEJ1CC, JGP328SEJ1SS, JGP328WEC1WW, JGP328WEC2WW, JGP328WEJ1WW, JGP333DET1BB
Compatible Pump Manufacturer Part Number
J2S968TH4WW, JGB920BEC1BB, JGB920BEC2BB, JGB920BEC3BB, JGB920BEC4BB, JGB920CEC1CC, JGB920CEC2CC, JGB920KEC1CC, JGB920KEC2CC, JGB920KEC3CC, JGB920SEC1SS, JGB920SEC2SS, JGB920SEC3SS, JGB920SEC4SS, JGB920TEC1WW, JGB920TEC2WW, JGB920TEC3WW, JGB920WEC1WW, JGB920WEC2WW, JGP328BEC1BB, JGP328BEC2BB, JGP328BEJ1BB, JGP328CEC1CC, JGP328CEC2CC, JGP328CEJ1CC, JGP328SEJ1SS, JGP328WEC1WW, JGP328WEC2WW, JGP328WEJ1WW, JGP333DET1BB
Compatible Mfr. Model Number
J2S968TH4WW, JGB920BEC1BB, JGB920BEC2BB, JGB920BEC3BB, JGB920BEC4BB, JGB920CEC1CC, JGB920CEC2CC, JGB920KEC1CC, JGB920KEC2CC, JGB920KEC3CC, JGB920SEC1SS, JGB920SEC2SS, JGB920SEC3SS, JGB920SEC4SS, JGB920TEC1WW, JGB920TEC2WW, JGB920TEC3WW, JGB920WEC1WW, JGB920WEC2WW, JGP328BEC1BB, JGP328BEC2BB, JGP328BEJ1BB, JGP328CEC1CC, JGP328CEC2CC, JGP328CEJ1CC, JGP328SEJ1SS, JGP328WEC1WW, JGP328WEC2WW, JGP328WEJ1WW, JGP333DET1BB

Description

Ignitor, For Use With Range, Product Type Ignitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.