Shop GE
See all product information
Create Account
Stove Radiant Burner, WB30T10132
- Mfr # WB30T10132
- Zoro # G414022916
product price:Â
$
54.99
/ea
Key Features
Height
8.3858in
Length
19.9606in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB30T10132
- Zoro #
- G414022916
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.3858in
- Length
- 19.9606in
Description
Radiant burner works with some GE, Hotpoint, and RCA models of stoves / ovens / ranges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.