Supreme White Silicone Window and Door Sealant 10.1 oz
- Mfr # 2814819
- Zoro # G305310788
Key Features
Specifications
Product Information
- MFR #
- 2814819
- Zoro #
- G305310788
- UPC #
- 28756956556
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 oz
Details
- Container Type
- Cartridge
- Color
- White
- Series
- Supreme
- Sealant Base
- Silicone
Description
GE Supreme Silicone Window and Door sealant is a 100% waterproof sealant that can provide a reliable seal in weather-prone areas such as windows, doors, basements, roofs, sidewalks, siding, tuckpointing, and attics. Our sealant also has a 30-minute rain ready formula and resists stain causing mold and mildew growth. This 100% silicone sealant offers 40% more flexibility than Class 25 sealants and 7X stronger adhesion than our Silicone 1 sealant. Plus, it offers 50% joint-movement capabilities without cracking, shrinking, breaking down, or washing away. GE Supreme Silicone Window and Door sealant has a low odor that's ideal for interior applications, and it won't discolor most high-end metal finishes such as chrome, bronze, and nickel.
- • 100% weatherproof
- • Lifetime mold-free product protection
- • Neutral curing with low odor
- • Meets ASTM C-920, class 50 requirements
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.