Zoro Homepage

Surface Burner, 6"

  • Mfr # WB31T10012

  • Zoro # G9892961


product price: $22.79
/ea

Key Features

For Use With
Range
For Use With Mfr. Model Number
2555ENB, 2770ELD, 2775ELD, JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW, JBP30WXB2WW, JBP30WXB4WW, JBP30WXB5WW, JBP30WY1, JBP35BH1CT, JBP35BH1WH, JBP35BH3CT, JBP35BH3WH, JBP35BK3CT, JBP35BK3WH, JBP35BK4CT, JBP35BK4WH, JBP35CH1CC, JBP35CH3CC
Fits Brand
GE, Hotpoint, Kenmore
Height
1 3/4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB31T10012
Zoro #
G9892961
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 3/4 in
Overall Height
1 3/4 in
Overall Width
7 1/2 in

Details

Item
Surface Burner, 6"
For Use With
Range
For Use With Mfr. Model Number
2555ENB, 2770ELD, 2775ELD, JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW, JBP30WXB2WW, JBP30WXB4WW, JBP30WXB5WW, JBP30WY1, JBP35BH1CT, JBP35BH1WH, JBP35BH3CT, JBP35BH3WH, JBP35BK3CT, JBP35BK3WH, JBP35BK4CT, JBP35BK4WH, JBP35CH1CC, JBP35CH3CC
Fits Brand
GE, Hotpoint, Kenmore
Color
Gray
Product Type
Surface Burner
Compatible with Manufacturer Model Number
2555ENB, 2770ELD, 2775ELD, JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW, JBP30WXB2WW, JBP30WXB4WW, JBP30WXB5WW, JBP30WY1, JBP35BH1CT, JBP35BH1WH, JBP35BH3CT, JBP35BH3WH, JBP35BK3CT, JBP35BK3WH, JBP35BK4CT, JBP35BK4WH, JBP35CH1CC, JBP35CH3CC
For Use with Mfr Model Number
2555ENB, 2770ELD, 2775ELD, JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW, JBP30WXB2WW, JBP30WXB4WW, JBP30WXB5WW, JBP30WY1, JBP35BH1CT, JBP35BH1WH, JBP35BH3CT, JBP35BH3WH, JBP35BK3CT, JBP35BK3WH, JBP35BK4CT, JBP35BK4WH, JBP35CH1CC, JBP35CH3CC
Compatible Manufacturer Part Number
2555ENB, 2770ELD, 2775ELD, JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW, JBP30WXB2WW, JBP30WXB4WW, JBP30WXB5WW, JBP30WY1, JBP35BH1CT, JBP35BH1WH, JBP35BH3CT, JBP35BH3WH, JBP35BK3CT, JBP35BK3WH, JBP35BK4CT, JBP35BK4WH, JBP35CH1CC, JBP35CH3CC
Compatible with Mfr. Model No.
2555ENB, 2770ELD, 2775ELD, JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW, JBP30WXB2WW, JBP30WXB4WW, JBP30WXB5WW, JBP30WY1, JBP35BH1CT, JBP35BH1WH, JBP35BH3CT, JBP35BH3WH, JBP35BK3CT, JBP35BK3WH, JBP35BK4CT, JBP35BK4WH, JBP35CH1CC, JBP35CH3CC
Compatible Manufacturer Model Number
2555ENB, 2770ELD, 2775ELD, JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW, JBP30WXB2WW, JBP30WXB4WW, JBP30WXB5WW, JBP30WY1, JBP35BH1CT, JBP35BH1WH, JBP35BH3CT, JBP35BH3WH, JBP35BK3CT, JBP35BK3WH, JBP35BK4CT, JBP35BK4WH, JBP35CH1CC, JBP35CH3CC
Compatible with Manufacturer Model No.
2555ENB, 2770ELD, 2775ELD, JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW, JBP30WXB2WW, JBP30WXB4WW, JBP30WXB5WW, JBP30WY1, JBP35BH1CT, JBP35BH1WH, JBP35BH3CT, JBP35BH3WH, JBP35BK3CT, JBP35BK3WH, JBP35BK4CT, JBP35BK4WH, JBP35CH1CC, JBP35CH3CC
Compatible Pump Manufacturer Part Number
2555ENB, 2770ELD, 2775ELD, JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW, JBP30WXB2WW, JBP30WXB4WW, JBP30WXB5WW, JBP30WY1, JBP35BH1CT, JBP35BH1WH, JBP35BH3CT, JBP35BH3WH, JBP35BK3CT, JBP35BK3WH, JBP35BK4CT, JBP35BK4WH, JBP35CH1CC, JBP35CH3CC
Compatible Mfr. Model Number
2555ENB, 2770ELD, 2775ELD, JBP25BM1WH, JBP25BM2CT, JBP25BM2WH, JBP25DK1WH, JBP25DK2WH, JBP25DK3WH, JBP25DK4WH, JBP30WA1, JBP30WA2, JBP30WA3, JBP30WA4, JBP30WB1WW, JBP30WB2WW, JBP30WB4WW, JBP30WB5WW, JBP30WXB1WW, JBP30WXB2WW, JBP30WXB4WW, JBP30WXB5WW, JBP30WY1, JBP35BH1CT, JBP35BH1WH, JBP35BH3CT, JBP35BH3WH, JBP35BK3CT, JBP35BK3WH, JBP35BK4CT, JBP35BK4WH, JBP35CH1CC, JBP35CH3CC

Description

Surface Burner, 6 In., For Use With Range, Product Type Surface Burner, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.