Zoro Homepage

Surface Element

  • Mfr # WB30X341

  • Zoro # G3386209


product price: $63.79
/ea

Key Features

For Use With Mfr. Model Number
PM30X119, WB30X156, WB30X164, WB30X176, WB30X205, WB30X322, WB30X329, WB30X341R, WB30X5011, WB30X5022
Fits Brand
GE, Hotpoint, Kenmore
Height
1 3/4 in
Product Type
Coil Surface Burner Element
Compatible with Manufacturer Model Number
PM30X119, WB30X156, WB30X164, WB30X176, WB30X205, WB30X322, WB30X329, WB30X341R, WB30X5011, WB30X5022
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB30X341
Zoro #
G3386209
UPC #
-
Country of Origin
United States

Dimensions

Height
1 3/4 in
Overall Height
1 3/4 in
Overall Width
9 3/4 in

Details

Item
Surface Element
For Use With Mfr. Model Number
PM30X119, WB30X156, WB30X164, WB30X176, WB30X205, WB30X322, WB30X329, WB30X341R, WB30X5011, WB30X5022
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Coil Surface Burner Element
Compatible with Manufacturer Model Number
PM30X119, WB30X156, WB30X164, WB30X176, WB30X205, WB30X322, WB30X329, WB30X341R, WB30X5011, WB30X5022
For Use with Mfr Model Number
PM30X119, WB30X156, WB30X164, WB30X176, WB30X205, WB30X322, WB30X329, WB30X341R, WB30X5011, WB30X5022
Compatible Manufacturer Part Number
PM30X119, WB30X156, WB30X164, WB30X176, WB30X205, WB30X322, WB30X329, WB30X341R, WB30X5011, WB30X5022
Compatible with Mfr. Model No.
PM30X119, WB30X156, WB30X164, WB30X176, WB30X205, WB30X322, WB30X329, WB30X341R, WB30X5011, WB30X5022
Compatible Manufacturer Model Number
PM30X119, WB30X156, WB30X164, WB30X176, WB30X205, WB30X322, WB30X329, WB30X341R, WB30X5011, WB30X5022
Compatible with Manufacturer Model No.
PM30X119, WB30X156, WB30X164, WB30X176, WB30X205, WB30X322, WB30X329, WB30X341R, WB30X5011, WB30X5022
Compatible Pump Manufacturer Part Number
PM30X119, WB30X156, WB30X164, WB30X176, WB30X205, WB30X322, WB30X329, WB30X341R, WB30X5011, WB30X5022
Compatible Mfr. Model Number
PM30X119, WB30X156, WB30X164, WB30X176, WB30X205, WB30X322, WB30X329, WB30X341R, WB30X5011, WB30X5022

Description

Surface Element, Product Type Coil Surface Burner Element, Compatible Manufacturer Part Number PM30X119, WB30X156, WB30X164, WB30X176, WB30X205, WB30X322, WB30X329, WB30X341R, WB30X5011, WB30X5022, Overall Height 1 3/4 in, Overall Width 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.