Zoro Homepage

Surface Unit, 8"

  • Mfr # WB30K10003

  • Zoro # G9891379


product price: $62.79
/ea

Key Features

For Use With Mfr. Model Number
ABS300J1WW, ABS300J2WW, ABS300K2BB, JBS02C1WH, JBS26C1AD, JBS26C1CT, JBS26C1WH, JBS26C2AD, JBS26C2CT, JBS26C2WH, JBS26C3CT, JBS26C3WH, JBS26C4WH, RB525BC1AD, RB525BC1CT, RB525BC1WH, RB525BC2AD
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Surface Unit
Compatible with Manufacturer Model Number
ABS300J1WW, ABS300J2WW, ABS300K2BB, JBS02C1WH, JBS26C1AD, JBS26C1CT, JBS26C1WH, JBS26C2AD, JBS26C2CT, JBS26C2WH, JBS26C3CT, JBS26C3WH, JBS26C4WH, RB525BC1AD, RB525BC1CT, RB525BC1WH, RB525BC2AD
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB30K10003
Zoro #
G9891379
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
8 in

Details

Item
Surface Unit, 8"
For Use With Mfr. Model Number
ABS300J1WW, ABS300J2WW, ABS300K2BB, JBS02C1WH, JBS26C1AD, JBS26C1CT, JBS26C1WH, JBS26C2AD, JBS26C2CT, JBS26C2WH, JBS26C3CT, JBS26C3WH, JBS26C4WH, RB525BC1AD, RB525BC1CT, RB525BC1WH, RB525BC2AD
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Surface Unit
Compatible with Manufacturer Model Number
ABS300J1WW, ABS300J2WW, ABS300K2BB, JBS02C1WH, JBS26C1AD, JBS26C1CT, JBS26C1WH, JBS26C2AD, JBS26C2CT, JBS26C2WH, JBS26C3CT, JBS26C3WH, JBS26C4WH, RB525BC1AD, RB525BC1CT, RB525BC1WH, RB525BC2AD
For Use with Mfr Model Number
ABS300J1WW, ABS300J2WW, ABS300K2BB, JBS02C1WH, JBS26C1AD, JBS26C1CT, JBS26C1WH, JBS26C2AD, JBS26C2CT, JBS26C2WH, JBS26C3CT, JBS26C3WH, JBS26C4WH, RB525BC1AD, RB525BC1CT, RB525BC1WH, RB525BC2AD
Compatible Manufacturer Part Number
ABS300J1WW, ABS300J2WW, ABS300K2BB, JBS02C1WH, JBS26C1AD, JBS26C1CT, JBS26C1WH, JBS26C2AD, JBS26C2CT, JBS26C2WH, JBS26C3CT, JBS26C3WH, JBS26C4WH, RB525BC1AD, RB525BC1CT, RB525BC1WH, RB525BC2AD
Compatible with Mfr. Model No.
ABS300J1WW, ABS300J2WW, ABS300K2BB, JBS02C1WH, JBS26C1AD, JBS26C1CT, JBS26C1WH, JBS26C2AD, JBS26C2CT, JBS26C2WH, JBS26C3CT, JBS26C3WH, JBS26C4WH, RB525BC1AD, RB525BC1CT, RB525BC1WH, RB525BC2AD
Compatible Manufacturer Model Number
ABS300J1WW, ABS300J2WW, ABS300K2BB, JBS02C1WH, JBS26C1AD, JBS26C1CT, JBS26C1WH, JBS26C2AD, JBS26C2CT, JBS26C2WH, JBS26C3CT, JBS26C3WH, JBS26C4WH, RB525BC1AD, RB525BC1CT, RB525BC1WH, RB525BC2AD
Compatible with Manufacturer Model No.
ABS300J1WW, ABS300J2WW, ABS300K2BB, JBS02C1WH, JBS26C1AD, JBS26C1CT, JBS26C1WH, JBS26C2AD, JBS26C2CT, JBS26C2WH, JBS26C3CT, JBS26C3WH, JBS26C4WH, RB525BC1AD, RB525BC1CT, RB525BC1WH, RB525BC2AD
Compatible Pump Manufacturer Part Number
ABS300J1WW, ABS300J2WW, ABS300K2BB, JBS02C1WH, JBS26C1AD, JBS26C1CT, JBS26C1WH, JBS26C2AD, JBS26C2CT, JBS26C2WH, JBS26C3CT, JBS26C3WH, JBS26C4WH, RB525BC1AD, RB525BC1CT, RB525BC1WH, RB525BC2AD
Compatible Mfr. Model Number
ABS300J1WW, ABS300J2WW, ABS300K2BB, JBS02C1WH, JBS26C1AD, JBS26C1CT, JBS26C1WH, JBS26C2AD, JBS26C2CT, JBS26C2WH, JBS26C3CT, JBS26C3WH, JBS26C4WH, RB525BC1AD, RB525BC1CT, RB525BC1WH, RB525BC2AD

Description

Surface Unit, 8 In., Product Type Surface Unit, Compatible Manufacturer Part Number ABS300J1WW, ABS300J2WW, ABS300K2BB, JBS02C1WH, JBS26C1AD, JBS26C1CT, JBS26C1WH, JBS26C2AD, JBS26C2CT, JBS26C2WH, JBS26C3CT, JBS26C3WH, JBS26C4WH, RB525BC1AD, RB525BC1CT, RB525BC1WH, RB525BC2AD, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.