Zoro Homepage

Surveyor Vest, 8 Outside Pockets, Orange, Size 2XL

  • Mfr # GV082O2XL

  • Zoro # G410841306


product price: $21.19
/ea

Key Features

Size
2XL
Color
Orange
Number of Outside Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV082O2XL
Zoro #
G410841306
UPC #
810084962879
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Surveyor Vest
Color
Orange
Number of Outside Pockets
8

Description

GE ANSI Class 2 Type R Safety Vest with Contrasting Trims 8 Pockets 2XL. This is a GE Safety Vest with Contrasting Trims and Solid Material, 1 Outer Chest Pocket, ID Holder, Zipper Closure, 1 Outer Chest Pocket, Radio Loop, Pen Slots, 2 Inner Waist Pockets, 2 Outer Waist Pockets, 2 Outer Waist Pockets, Hole for Safety Harness Breathable Mesh Material and 3.5 in. Reflective Trims with Contrasting Color Trims. It meets ANSI 107-2020, and it is Class 2 Type R.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.