Shop GE
See all product information
Create Account
Suspension Rod, Rerar, WH16X10159
- Mfr # WH16X10159
- Zoro # G414022305
product price:Â
$
85.99
/ea
Key Features
Length
28.4645in
Height
2.7165in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WH16X10159
- Zoro #
- G414022305
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 28.4645in
- Height
- 2.7165in
Description
The WH16X10159 GE Suspension Rod Rear is the perfect part to keep your washing machine running at its best. This high-quality rod is designed to provide superior support and stability for your GE washing machine. It features a durable steel construction that is rust-proof and corrosion-resistant and is easy to install. The rear suspension rod helps to distribute the washing machine's load evenly, ensuring that it is safely balanced during operation. Enjoy peace of mind knowing that your GE washing machine will operate smoothly with this essential part. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.