Suspension Rod, WH16X26908
- Mfr # WH16X26908
- Zoro # G314022375
product price:Â
$
13.39
/ea
Key Features
Height
2.874in
Length
26.2204in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WH16X26908
- Zoro #
- G314022375
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.874in
- Length
- 26.2204in
Description
The GE WH16X26908 Rod and Spring Assembly Right-Red is a genuine replacement part for your GE washer. This rod and spring assembly helps keep the door closed while in operation. The red spring attaches to the rod to help with the tension. It is specially designed to fit GE-made washers and is easy to install and replace. Don't waste your time trying to find an inferior substitute; get the best OEM part quality with the GE WH16X26908 Rod and Spring Assembly Right-Red. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.