Switch Accessories 60A 600V
- Mfr # TNIA62
- Zoro # G822984677
product price:Â
$
40.55
/ea
Key Features
Voltage
600V
Type
Safety Switch Neutral Kit
Amps AC
60 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNIA62
- Zoro #
- G822984677
- UPC #
- 783164082296
- Country of Origin
- United States
Details
- Voltage
- 600V
- Type
- Safety Switch Neutral Kit
- Amps AC
- 60 A
Description
60AMP FUSIBLE NEUTRAL KIT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.