Switch Micro Monitor, WB24X10205
- Mfr # WB24X10205
- Zoro # G714022289
product price:Â
$
59.15
/ea
Key Features
Length
2.0078in
Height
1.0629in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB24X10205
- Zoro #
- G714022289
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.0078in
- Height
- 1.0629in
Description
The GE WB24X10205 Switch Micro Monitor is a highly reliable and efficient device designed to monitor and control high-voltage appliances. This micro switch is compatible with all models of the brand's appliances and ensures safety for the user. It features a simple yet durable design constructed with sturdy materials, providing reliable operation and long-lasting product life. Also included is an adjustable sensitivity setting allowing the user to customize the device's performance to match the requirements of their electric device. The easy-to-understand LCD simplifies the setup process while built-in overload protection keeps your home and family safe. The GE WB24X10205 Switch Micro Monitor is incredibly useful, versatile, and great for any home or business. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.