Zoro Homepage

Temperature Sensor

  • Mfr # WR55X10025

  • Zoro # G9702892


product price: $28.59
/ea

Key Features

Type
Freezer
Fits Brand
GE
For Use With
Refrigerator
Product Type
Refrigerator Temperature Sensor
Overall Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR55X10025
Zoro #
G9702892
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/4 in
Overall Height
1/4 in

Details

Type
Freezer
Item
Temperature Sensor
Fits Brand
GE
For Use With
Refrigerator
Product Type
Refrigerator Temperature Sensor

Description

Temperature Sensor, For Use With Refrigerator, Overall Height 1/4 in, Overall Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.