Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Unit, 0.48 to 0.55A

  • Mfr # CR123C060A

  • Zoro # G1317906


product price: $22.39
/ea
Sold in multiples of 3 for $67.17

Key Features

Full Load Amps
0.48 to 0.55
For Use With
CR306C002, Mfr. No. CR306B002
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure
0.55
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure
0.49
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure
0.48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR123C060A
Zoro #
G1317906
UPC #
094705371619
Country of Origin
United States

Dimensions

FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure
0.55
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure
0.49
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure
0.48
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure
0.52 to 0.55
NEMA Size
0, 00, 1

Details

Item
Thermal Unit
Full Load Amps
0.48 to 0.55
For Use With
CR306C002, Mfr. No. CR306B002
Compatible with Series
CR123C06
Compatible with Manufacturer Model Number
CR306B002, CR306C002
Full Load Current
0.42 A, 0.46 to 0.49 A, 0.48 to 0.55 A, 0.57 A
Compatible Manufacturer Part Number
CR306B002, CR306C002
Compatible Manufacturer Model Number
CR306B002, CR306C002
For Use With Mfr. Model Number
CR306B002, CR306C002
Compatible with Manufacturer Model No.
CR306B002, CR306C002
Compatible with Mfr. Model No.
CR306B002, CR306C002
For Use with Mfr Model Number
CR306B002, CR306C002
Compatible Pump Manufacturer Part Number
CR306B002, CR306C002
Compatible Mfr. Model Number
CR306B002, CR306C002

Description

Thermal Unit, Full Load Current 0.42 A, 0.46 to 0.49 A, 0.48 to 0.55 A, 0.57 A, NEMA Size 0, 00, 1, Compatible with Series CR123C06, Compatible with Grainger Part Number 3HXY9, 3HXZ1, Compatible Manufacturer Part Number CR306B002, CR306C002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.