Zoro Homepage

Thermal Unit, 0.95A

  • Mfr # CR123H108A

  • Zoro # G1701332


product price: $14.59
/ea

Key Features

Full Load Amps
0.95
For Use With
GE Series CR101 Manual Motor Switches (CR101H, CR101H1, CR101H11, CR101Y, CR101Y1 or CR101Y11)
Full Load Current
0.95 A
Compatible with Manufacturer Model Number
CR101H, CR101Y
Compatible Manufacturer Part Number
CR101H, CR101Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR123H108A
Zoro #
G1701332
UPC #
094705254677
Country of Origin
United States

Details

Item
Thermal Unit
Full Load Amps
0.95
For Use With
GE Series CR101 Manual Motor Switches (CR101H, CR101H1, CR101H11, CR101Y, CR101Y1 or CR101Y11)
Full Load Current
0.95 A
Compatible with Manufacturer Model Number
CR101H, CR101Y
Compatible Manufacturer Part Number
CR101H, CR101Y
Compatible Manufacturer Model Number
CR101H, CR101Y
For Use With Mfr. Model Number
CR101H, CR101Y
Compatible with Manufacturer Model No.
CR101H, CR101Y
Compatible with Mfr. Model No.
CR101H, CR101Y
For Use with Mfr Model Number
CR101H, CR101Y
Compatible Pump Manufacturer Part Number
CR101H, CR101Y
Compatible Mfr. Model Number
CR101H, CR101Y

Description

Thermal Unit, Full Load Current 0.95 A, Compatible with Grainger Part Number 3HYJ6, 3HYJ9, Compatible Manufacturer Part Number CR101H, CR101Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.