Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Unit, 110.00 to 118.00A

  • Mfr # CR123F133C

  • Zoro # G2708036


product price: $20.69
/ea
Sold in multiples of 3 for $62.07

Key Features

Full Load Amps
110.00 to 118.00
For Use With
NEMA Size 4 GE Motor Starters (CR306F002)
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure
118
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure
110 A
Compatible with Manufacturer Model Number
CR306F002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR123F133C
Zoro #
G2708036
UPC #
783166309223
Country of Origin
United States

Dimensions

FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure
118
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure
110 A
NEMA Size
4

Details

Item
Thermal Unit
Full Load Amps
110.00 to 118.00
For Use With
NEMA Size 4 GE Motor Starters (CR306F002)
Compatible with Manufacturer Model Number
CR306F002
Full Load Current
104 to 109 A
Compatible with Series
CR123F13
Compatible Manufacturer Part Number
CR306F002
Compatible Manufacturer Model Number
CR306F002
For Use With Mfr. Model Number
CR306F002
Compatible with Manufacturer Model No.
CR306F002
Compatible with Mfr. Model No.
CR306F002
For Use with Mfr Model Number
CR306F002
Compatible Pump Manufacturer Part Number
CR306F002
Compatible Mfr. Model Number
CR306F002

Description

Thermal Unit, Full Load Current 104 to 109 A, NEMA Size 4, Compatible with Series CR123F13, Compatible with Grainger Part Number 3HXZ4, Compatible with Manufacturer Model Number CR306F002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.