Zoro Homepage

Thermal Unit, 1.67 to 1.79A

  • Mfr # CR123C196A

  • Zoro # G2187184


product price: $23.89
/ea
Sold in multiples of 3 for $71.67

Key Features

Full Load Amps
1.67 to 1.79
For Use With
NEMA Size 0,1 GE Motor Starters (CR306B002 or CR306C002)
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure
1.72 to 1.91
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure
1.67
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure
1.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR123C196A
Zoro #
G2187184
UPC #
078316630884
Country of Origin
United States

Dimensions

FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure
1.72 to 1.91
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure
1.67
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure
1.79
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure
1.73
NEMA Size
0, 1

Details

Item
Thermal Unit
Full Load Amps
1.67 to 1.79
For Use With
NEMA Size 0,1 GE Motor Starters (CR306B002 or CR306C002)
Compatible with Manufacturer Model Number
CR1062R, CR1062S
Full Load Current
1.5 A, 1.56 to 1.73 A, 1.67 to 1.79 A, 1.93 A, 2 A
Compatible Manufacturer Part Number
CR1062R, CR1062S
Compatible Manufacturer Model Number
CR1062R, CR1062S
For Use With Mfr. Model Number
CR1062R, CR1062S
Compatible with Manufacturer Model No.
CR1062R, CR1062S
Compatible with Mfr. Model No.
CR1062R, CR1062S
For Use with Mfr Model Number
CR1062R, CR1062S
Compatible Pump Manufacturer Part Number
CR1062R, CR1062S
Compatible Mfr. Model Number
CR1062R, CR1062S

Description

Thermal Unit, Full Load Current 1.5 A, 1.56 to 1.73 A, 1.67 to 1.79 A, 1.93 A, 2 A, NEMA Size 0, 1, Compatible with Grainger Part Number 6ANA9, Compatible Manufacturer Part Number CR1062R, CR1062S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.