Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Unit, 17.90 to 22.30A

  • Mfr # CR123C198B

  • Zoro # G2628771


product price: $21.59
/ea
Sold in multiples of 3 for $64.77

Key Features

Full Load Amps
17.90 to 22.30
For Use With
CR306D002, Mfr. No. CR306C002
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure
18.0 to 18.7
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure
19.8 to 20.9
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure
18.70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR123C198B
Zoro #
G2628771
UPC #
783166308851
Country of Origin
United States

Dimensions

FL Amp @ 3-Ph/ Size 2/ Standard Enclosure
18.0 to 18.7
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure
19.8 to 20.9
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure
18.70
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure
22.30
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure
18.10
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure
20.80
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure
20.2 to 21.9
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure
17.90
NEMA Size
0, 1

Details

Item
Thermal Unit
Full Load Amps
17.90 to 22.30
For Use With
CR306D002, Mfr. No. CR306C002
Compatible with Manufacturer Model Number
CR101H, CR101Y, CR306C002, CR306D002
Full Load Current
17.2 A, 17.9 to 20.8 A, 18 to 18.7 A, 19.3 A, 19.81 A
Compatible Manufacturer Part Number
CR101H, CR101Y, CR306C002, CR306D002
Compatible Manufacturer Model Number
CR101H, CR101Y, CR306C002, CR306D002
For Use With Mfr. Model Number
CR101H, CR101Y, CR306C002, CR306D002
Compatible with Manufacturer Model No.
CR101H, CR101Y, CR306C002, CR306D002
Compatible with Mfr. Model No.
CR101H, CR101Y, CR306C002, CR306D002
For Use with Mfr Model Number
CR101H, CR101Y, CR306C002, CR306D002
Compatible Pump Manufacturer Part Number
CR101H, CR101Y, CR306C002, CR306D002
Compatible Mfr. Model Number
CR101H, CR101Y, CR306C002, CR306D002

Description

Thermal Unit, Full Load Current 17.2 A, 17.9 to 20.8 A, 18 to 18.7 A, 19.3 A, 19.81 A, NEMA Size 0, 1, Compatible with Grainger Part Number 3HXZ1, 3HXZ2, 3HYJ6, 3HYJ9, Compatible Manufacturer Part Number CR101H, CR101Y, CR306C002, CR306D002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.