Zoro Homepage

Thermal Unit, 90.00 to 97.00A

  • Mfr # CR123F114C

  • Zoro # G2575027


product price: $22.19
/ea
Sold in multiples of 3 for $66.57

Key Features

Full Load Amps
90.00 to 97.00
For Use With
NEMA Size 3, 4 GE Motor Starters (CR306E002 or CR306F002)
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure
90
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure
97
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure
93.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR123F114C
Zoro #
G2575027
UPC #
-
Country of Origin
United States

Dimensions

FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure
90
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure
97
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure
93.4 A
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure
90 A
NEMA Size
3

Details

Item
Thermal Unit
Full Load Amps
90.00 to 97.00
For Use With
NEMA Size 3, 4 GE Motor Starters (CR306E002 or CR306F002)
Compatible with Manufacturer Model Number
CR306E002, CR306F002
Compatible with Series
CR123F11
Full Load Current
82.3 to 90 A, 86.1 to 90.7 A
Compatible Manufacturer Part Number
CR306E002, CR306F002
Compatible Manufacturer Model Number
CR306E002, CR306F002
For Use With Mfr. Model Number
CR306E002, CR306F002
Compatible with Manufacturer Model No.
CR306E002, CR306F002
Compatible with Mfr. Model No.
CR306E002, CR306F002
For Use with Mfr Model Number
CR306E002, CR306F002
Compatible Pump Manufacturer Part Number
CR306E002, CR306F002
Compatible Mfr. Model Number
CR306E002, CR306F002

Description

Thermal Unit, Full Load Current 82.3 to 90 A, 86.1 to 90.7 A, NEMA Size 3, Compatible with Series CR123F11, Compatible with Grainger Part Number 3HXZ3, 3HXZ4, Compatible Manufacturer Part Number CR306E002, CR306F002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.