trim kit for Built-in AC, 2 3/16" H,
- Mfr # RAK27
- Zoro # G423366995
product price:Â
$
71.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
29 5/8 in
Length
1 1/4 in
Compatible Series
AJ Chassis
Compatible Brand
GE
Height
2 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAK27
- Zoro #
- G423366995
- UPC #
- -
- Country of Origin
- China
- Compatible Series
- AJ Chassis
- Item
- trim kit for Built-in AC
- Compatible Brand
- GE
Dimensions
- Width
- 29 5/8 in
- Length
- 1 1/4 in
- Height
- 2 3/16 in
Description
trim kit for Built-in AC, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.