Shop GE
See all product information
Create Account
Tub Seal Gasket, WH02X10383
- Mfr # WH02X10383
- Zoro # G214022963
product price:Â
$
12.75
/ea
Key Features
Length
6in
Height
0.6in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH02X10383
- Zoro #
- G214022963
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6in
- Height
- 0.6in
Description
GE General Electric RCA Hotpoint Sears Kenmore Clothes Washer TUB SEAL GASKET WH02X10383. We are a Factory Authorized Parts Distributor for General Electric Hotpoint. Trust us for all of your General Electric Hotpoint appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.