Tube Light Bulb, 32 W, T8 Linear Lamp, G13 Bi-Pin Lamp Base, 2900 Lumens, 6500 K Color Temp, PK2
- Mfr # 93130669
- Zoro # G916067019
product price:Â
$
20.29
/pk of 2, $10.15/ea
Sold in multiples of 6Â pks for
$121.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93130669
- Zoro #
- G916067019
- UPC #
- 43168668309
- Country of Origin
- China
Description
GE Tube Light Bulb, Wattage Rating: 32 W, Lamp Base: G13 Bi-Pin, Lamp Shape: T8 Linear, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 2900 Lumens, Dimmable: Yes, Light Color: Daylight, Color Temperature: 6500 K, Color Rendering Index CRI: 80, Average Life: 20,000 hr, Dimensions: 1 in Dia x 48 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.