Refresh Series LED Bulb, General-Purpose, A19 Lamp, 100 W Equivalent, Dimmable, 2PK
- Mfr # 93129470
- Zoro # G222914083
product price:Â
$
22.35
/pk of 2, $11.18/ea
Key Features
Voltage
120V
Lamp Finish
Clear
Lamp Material
Glass
Wattage Rating
13.5 W
CRI
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93129470
- Zoro #
- G222914083
- UPC #
- 043168515344
- Country of Origin
- China
Dimensions
- Dimensions
- 2.59 in Dia x 4.13 in L
Details
- Voltage
- 120V
- Lamp Finish
- Clear
- Lamp Material
- Glass
- Wattage Rating
- 13.5 W
- CRI
- 90
- Lamp Base
- E26 Medium
- Lamp Shape
- A19
- Rated Life
- 15,000 hr
- Light Color
- Daylight
- Wattage Equivalency
- 100 W
- Type
- General-Purpose
- Lumens
- 1,600 lm
- Dimmable
- Yes
- Color Temperature
- 5000 K
Description
GE Refresh LED Bulb, General-Purpose, Wattage Rating: 13.5 W, 120 V, Lamp Base: E26 Medium, Lamp Shape: A19, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 1600 Lumens, Dimmable: Dimmable, Light Color: Daylight, Color Temperature: 5000 K, Color Rendering Index (CRI): 90, Average Life: 15,000 hr, Dimensions: 2.59 in Dia x 4.13 in L, Incandescent Equivalent: 100 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.