Zoro Homepage

Ultra Bright Light Bulb, A21 Lamp, 200 W Equivalent, Medium E26 Lamp Base

  • Mfr # 93128933

  • Zoro # G116037799


product price: $17.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93128933
Zoro #
G116037799
UPC #
43168523493
Country of Origin
China

Description

GE Ultra Bright Light Bulb, Wattage Rating: 23 W, 120 V, Lamp Base: Medium E26, Lamp Shape: A21, Lumens: 3010 Lumens, Dimmable: Non-Dimmable, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Dimensions: 3.19 in Dia x 6.3 in L, Incandescent Equivalent: 200 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.