Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Bright Light Bulb, A23 Lamp, 150 W Equivalent, Medium E26 Lamp Base

  • Mfr # 93129366

  • Zoro # G116037768


product price: $16.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129366
Zoro #
G116037768
UPC #
43168531436
Country of Origin
China

Description

GE Ultra Bright Light Bulb, Wattage Rating: 23 W, 120 V, Lamp Base: Medium E26, Lamp Shape: A23, Lumens: 2610 Lumens, Dimmable: Dimmable, Light Color: Soft White, Color Temperature: 2700 K, Average Life: 15,000 hr, Dimensions: 3.88 in Dia x 5.25 in L, Incandescent Equivalent: 150 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.