Undervoltage Release, GE Spectra Series Circuit Breakers, 120V AC/125V DC, 15 A, 1,200 A (Discontinued)
- Mfr # SAUV1
- Zoro # G5792184
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAUV1
Zoro #
G5792184
UPC #
783164211887
Country of Origin
United States
Details
Item
Undervoltage Release
For Use With
GE Spectra Series Circuit Breakers
Voltage
120V AC/125V DC
Amps
15 A, 1,200 A
Number of Poles
2 and 3
Includes
Captive Mounting Screw
Frame Type
1200A, 150A, 250A, 400A, 600A, 800A
Standards
UL Listed
Description
Undervoltage Release, For Use With GE Spectra Series Circuit Breakers, 15 A, 1,200 A Amps, Voltage 120V AC/125V DC, Number of Poles 2 and 3, Includes Captive Mounting Screw, Frame Type 1200A, 150A, 250A, 400A, 600A, 800A, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.