Zoro Homepage

Universal Range Surface Element

  • Mfr # WB30X253

  • Zoro # G7352269


product price: $48.69
/ea

Key Features

For Use With
Range
Fits Brand
GE, Hotpoint, Kenmore
Height
1 3/4 in
Product Type
Coil Surface Element
Overall Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB30X253
Zoro #
G7352269
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 3/4 in
Overall Height
1 3/4 in
Overall Width
9 3/4 in

Details

Item
Coil Surface Element
For Use With
Range
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Coil Surface Element

Description

Coil Surface Element, For Use With Range, Product Type Coil Surface Element, Overall Height 1 3/4 in, Overall Width 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.