Zoro Homepage
This item is Discontinued.
Ge UPS System, 800VA, Line Interactive, Out: 120VAC In: 120VAC 25926

UPS System, 800VA, Line Interactive, Out: 120VAC In: 120VAC (Discontinued)

  • Mfr # 25926
  • Zoro # G6225502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25926
Zoro #
G6225502
UPC #
-
Country of Origin
China

Dimensions

Width
17.0 in
Height
3.5 in
Cord Length
3 ft
Depth
16.0 in

Description

UPS System, Line Interactive, Power Rating 800.0VA, Wattage 640.0W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 12 min/5 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 4 msec, Width 17.0 in, Depth 16.0 in, Height 3.5 in, Cord Length 3 ft, Display Type LCD, 60 Hz, Input Current 6.6A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.