Zoro Homepage

USB-C to Micro-USB Charging Cable 3.3 ft. L Black

  • Mfr # 33781

  • Zoro # G916452433


product price: $29.25
/ea

Key Features

Overall Length
3.3 ft
Color
Black
Returnable
Yes
Packaging Type
Carded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33781
Zoro #
G916452433
UPC #
30878337816
Country of Origin
United States

Dimensions

Overall Length
3.3 ft

Details

Item
USB-C to Micro-USB Charging Cable
Color
Black
Returnable
Yes
Packaging Type
Carded

Description

Experience the future of charging with the GE USB-C to Micro-USB charging cable. Use this cord to sync and charge your Micro-USB devices with the newest USB-C equipment. With its universal and future-ready design, the USB-C is quickly becoming the industry standard for charging and powering laptops, tablets, smartphones and more. The USB-C connector is reversible, with no up or down orientation, attaching easily on the first try. Simply plug the Micro-USB connector into your device and plug the USB-C end into your laptop or charger. The charging cable is 3.3 feet long, offering versatile setup options for your home or office space. Stay connected with the GE USB-C to Micro-USB charging cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.