Zoro Homepage

Vented Hard Hat, 328, HDPE, 4 Point Ratchet, White

  • Mfr # GH328W

  • Zoro # G010841294


product price: $20.49
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
328
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH328W
Zoro #
G010841294
UPC #
810084960462
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Vented Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
328
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
Yes
Standards
ANSI ISEAZ89.1-2014
Features
Vented

Description

GE White Full Brim Hard Hat. This Is the GE White Full Brim Hard Hat Made With 100% HDPE. It Is Non-Vented and Features A 4 Points Ratchet Suspension System. It Has a High Impact Resistant. It Meets ANSI ISEAZ89.1-2014 And CSA Z94.1 Standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.