
Vented Hard Hat, HDPE, 4 Point Ratchet, Type 1, Class E, Gray
Mfr # GH327G
Zoro # G814887917
product price: $18.55
/eaKey Features
Head Protection Style
Cap
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH327G
Zoro #
G814887917
UPC #
-
Country of Origin
China
Details
Item
Vented Hard Hat
Head Protection Style
Cap
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Gray
Head Protection Venting
Vented
Standards
NSI ISEAZ89.1-2014
Accessory Slots
Yes
ANSI Classification
Type 1, Class E
Features
Dielectric Protection of more than 20,000 volts
Description
GE Gray Cap Style Hard Hat. This is the GE Gray Cap Style Hard Hat made with 100% HDPE material. Features a 4-point ratchet suspension system and high impact resistance. It is non-vented and includes slots for cap-mounted earmuffs. It meets ANSI ISEAZ89.1-2014 standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.