Zoro Homepage

Vintage Light Bulb, CAC Lamp, 25 W Equivalent, E12 Candelabra Lamp Base, Dimmable

  • Mfr # 36488

  • Zoro # G616054920


product price: $9.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36488
Zoro #
G616054920
UPC #
43168364881
Country of Origin
China

Description

GE Vintage Light Bulb, Wattage Rating: 3 W, Lamp Base: E12 Candelabra, Lamp Shape: CAC, Lamp Material: Glass, Lamp Finish: Amber, Lumens: 125 Lumens, Dimmable, Light Color: Warm White, Color Temperature: 2000 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Incandescent Equivalent: 25 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.