Shop GE
See all product information
Create Account
VTAC Transition Adapter, 42 3/4" H, 23" W
- Mfr # RAVTRANS1CO
- Zoro # G923366860
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
(3) Mounting Brackets, (3) Piece Variable Depth Air Diverter, (4) Air Diverter Support Legs, 7 in PVC Drain Tube, 90 Degrees PVC Elbow, All Necessary Screws, Transition Plenum Adapter
Compatible Series
V10, V11, V12
Compatible Brand
GE Appliance
Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAVTRANS1CO
- Zoro #
- G923366860
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Item
- VTAC Transition Adapter
- Includes
- (3) Mounting Brackets, (3) Piece Variable Depth Air Diverter, (4) Air Diverter Support Legs, 7 in PVC Drain Tube, 90 Degrees PVC Elbow, All Necessary Screws, Transition Plenum Adapter
- Compatible Series
- V10, V11, V12
- Compatible Brand
- GE Appliance
- Wire Color
- Black
Dimensions
- Width
- 23 in
- Depth
- 5 13/16 in
- Height
- 42 3/4 in
Description
VTAC Transition Adapter, Material Not Applicable, Height 42 3/4 in, Width 23 in, Depth 5 13/16 in, Includes (3) Mounting Brackets, (3) Piece Variable Depth Air Diverter, (4) Air Diverter Support Legs, 7 in PVC Drain Tube, 90 Degrees PVC Elbow, All Necessary Screws, Transition Plenum Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.