Wall Case, 15 1/4" H, 25 1/2" W
- Mfr # RAB24
- Zoro # G123366981
product price:Â
$
177.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Through-the-Wall Air Conditioner
Width
25 1/2 in
Height
15 1/4 in
Compatible Brand
GE Appliance
Depth
17 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAB24
- Zoro #
- G123366981
- UPC #
- -
- Country of Origin
- China
- For Use With
- Through-the-Wall Air Conditioner
- Compatible Brand
- GE Appliance
- Item
- Wall Case
- Compatible Product Type
- Through-the-Wall Air Conditioner
Dimensions
- Width
- 25 1/2 in
- Height
- 15 1/4 in
- Depth
- 17 7/16 in
Description
Wall Case, Material Not Applicable, For Use With Through-the-Wall Air Conditioner, Height 15 1/4 in, Width 25 1/2 in, Depth 17 7/16 in, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.