Shop GE
See all product information
Create Account
Wall Plenum, 30 3/8" H, 24 1/8" W
- Mfr # RAVWPT14
- Zoro # G923366990
product price:Â
$
372.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
14 in
Compatible Brand
GE Appliance
Compatible Series
AZ90/91
Compatible Manufacturer Model Number
RAVAL2
Height
30 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAVWPT14
- Zoro #
- G923366990
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Depth
- 14 in
- Height
- 30 3/8 in
- Width
- 24 1/8 in
Details
- Compatible Brand
- GE Appliance
- Item
- Wall Plenum
- Compatible Series
- AZ90/91
- Compatible Manufacturer Model Number
- RAVAL2
Description
Wall Plenum, Material Not Applicable, Height 30 3/8 in, Width 24 1/8 in, Depth 14 in, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.