Shop GE
See all product information
Create Account
Wall Sleeve, Metal, 42", 28 lb
- Mfr # RAB42MG
- Zoro # G721735974
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Width
42 in
Weight Capacity
28 lb
Material
Metal
Height
16 in
Depth
13 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAB42MG
- Zoro #
- G721735974
- UPC #
- 084691945031
- Country of Origin
- China
Dimensions
- Width
- 42 in
- Height
- 16 in
- Depth
- 13 3/4 in
Details
- Item
- Wall Sleeve
- Weight Capacity
- 28 lb
- Material
- Metal
- For Use With
- Packaged Terminal Air Conditioner
- Shell Material
- Metal
- Compatible Product Type
- Packaged Terminal Air Conditioner
Description
Wall Sleeve, Material Metal, For Use With Packaged Terminal Air Conditioner, Height 16 in, Width 42 in, Depth 13 3/4 in, Weight Capacity 28 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.