Shop GE
See all product information
Create Account
Washer Drive Belt Pulley And Nut
Mfr # WH03X32097
Zoro # G414022947
product price:Â
$
25.45
/ea
Key Features
Length
5in
Height
1.5748in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH03X32097
- Zoro #
- G414022947
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5in
- Height
- 1.5748in
Description
The GE WH03X32097 Transmission Pulley & Nut is perfect for DIY repair and maintenance projects. This premium part is designed to fit General Electric washing machines and is made out of durable metal with a corrosion-resistant finish. It's easy to install and will help keep your washer running smoothly. The nut and pulley are individually factory tested to ensure maximum performance. With this part, you can rest assured that your machine will run like new in no time! We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!